SPM4L - Service Post One WR 6-3 Awg

Nsi Industries

  • $24.60 (Each)
  • $24.60 (Each)

  • $2,460.00 (Per 100)

In-Stock: 132 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPM4L
Manufacturer
Nsi Industries
Manufacturer's Part Number
SPM-4L
Description
Service Post One WR 6-3 Awg
Service Post Connector - One Wire Type 2 Sol Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021038 / 6623810210380 / 00662381021038
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.60 (Each)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
132
Resources
Images
 
 
SPM4L - Small Image
 
SPM4L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Poles
1
Voltage Rating
600 V
Wire Size
6 SOL - 3 STR
Material, Color, and Finish
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Size
Stud=3/8 x 16-1 1/8 - Hex Nut=9/16 x 18
Descriptions
Extra Long Description
NSI SPM-4L Service Post One Wr 6-3
Features
Service Post Connector - One Wire Type 2 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - One Wire Type 2 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Product Type
Service Post One WR 6-3 Awg
Special Features
6 SOL-3 STR - 12 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SPM-4L
GTIN
00662381021038
UPC
662381021038
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Service Post Connectors
Packaging
Weight per each
1.82
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 132

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat