SPM26L - #2 SVC Post Conn

Nsi

  • $83.32 (Each)
  • $83.32 (Each)

  • $999.84 (Per 12)

  • $8,332.01 (Per 100)
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
SPM26L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-26L
Description
#2 SVC Post Conn
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021151 / 6623810211516 / 00662381021151
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.32 (Each)
Carton
$83.32 (Each)
Standard Packaging
$999.84 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
SPM26L - Small Image
 
SPM26L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0