SPM26L - #2 SVC Post Conn

Nsi

  • $83.32 (Each)
  • $83.32 (Each)

  • $999.84 (Per 12)

  • $8,332.01 (Per 100)
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
SPM26L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-26L
Description
#2 SVC Post Conn
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021151 / 6623810211516 / 00662381021151
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.32 (Each)
Carton
$83.32 (Each)
Standard Packaging
$999.84 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
SPM26L - Small Image
 
SPM26L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SPM26L.
Jump To:

Cross Referenced

These items are similar to SPM26L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C25B1 Burndy 00781810257357
K2C25 Burndy 00781810257302
DGM10L DOSSERT n/a
DGM-10L DOSSERT n/a
BS2-10 Greaves 00784491708002
BS2-10L Greaves n/a
SCS-5 ILSCO 00783669812206
SCS-5A1 ILSCO 00783669812220
SPDL-5 ILSCO 78366923305
90385 Morris 00601986903851
SPM-26L NSi Industries 00662381021151
SP2-1/0L-L Panduit 07498371668
SCS 5A1 Penn-Union 00785037596442
SCS-5 Penn-Union 00785037596428
SCS-5A1 Penn-Union 78503759644
S2P102 Thomas & Betts n/a
SP5DL Thomas & Betts 00783786805310
SP5DS Thomas & Betts 00783786121571
S2P10-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat