SITG6 - Replacement Sleeves

Nsi

  • $26.25 (Each)
  • $26.25 (Each)
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
SITG6
Manufacturer
Nsi
Manufacturer's Part Number
SITG-6
Description
Replacement Sleeves
: The Polaris Sitg-6 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 6 €“ 14 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951601 / 6623819516018 / 00662381951601
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.25 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
21
Resources
Images
 
 
SITG6 - Small Image
 
SITG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
5 View Store

* All prices subject to change.

Begin Live Chat