SB1808 - 18-8AWG Cu Crimp Sleeve

Nsi

  • $0.79 (Each)
  • $0.79 (Each)

  • $39.30 (Per 50)

  • $78.59 (Per 100)
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
SB1808
Manufacturer
Nsi
Manufacturer's Part Number
SB1808
Description
18-8AWG Cu Crimp Sleeve
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
662381081216 / 6623810812164 / 00662381081216
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$0.79 (Each)
Standard Packaging
$39.30 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
8,748
Resources
Images
 
 
SB1808 - Small Image
 
SB1808 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,748

Location search:
These alternate items can be purchased instead of SB1808.
Jump To:

Cross Referenced

These items are similar to SB1808 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22081 Morris 00601986220811
SB1808 NSi Industries 00662381081216
SB1808-B NSi Industries 00662381081230

* All prices subject to change.

Begin Live Chat