RC50 - 1/2" Rebar Ground Clamp

Nsi

  • $14.31 (Each)
  • $14.31 (Each)

  • $1,430.58 (Per 100)

In-Stock: 1 available locally (Waco, TX) (change location)
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
RC50
Manufacturer
Nsi
Manufacturer's Part Number
RC50
Description
1/2" Rebar Ground Clamp
Rebar Clamp, #4 Awg Cable Size, Silicone Bronze Material, 1/2 In Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010919 / 6623810109196 / 00662381010919
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Carton
$14.31 (Each)
Stock Availability
Waco
1 (Check another store)
Austin RDC
149
All Stores
1,011
Resources
Images
 
 
RC50 - Small Image
 
RC50 - Large Image
 
RC50 - Large Image
Specifications Sheets
 
 
RC50 - Specification Sheet
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
Silicone Bronze
Dimensions and Weight
Length
1/2 in
Descriptions
Additional Information
Grounding Wire Application
Product Type
Rebar Clamp
Long Description
Rebar Clamp, #4 AWG Cable Size, Silicone Bronze Material, 1/2 in Length
Short Description
Rebar Clamp, #4 AWG, Silicone Bronze, 1/2 in
Description
1/2" REBAR GROUND CLAMP
Features
NSI grounding and bonding products rise to the occasion in a wide variety of indoor and outdoor environments with excellent material quality and flexible designs. These bronze rebar ground clamps offer a convenient and rugged solution for connecting copper conductors to rebar using a lay-in clamp design. Use these ground clamps in any harsh direct bury environment including commercial, industrial, maintenance, pool and spa applications. NSI products are designed to meet or exceed UL 467 requirements for gr
extra long description
NSI RC50 1/2" REBAR CLAMP
Special Features
1/2 Rebar Clamp
Additional Information
package quantity
1 ct
Standards Met
cULus Listed;CSA Certified
Cable Size
#4 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
RC50
GTIN
00662381010919
UPC
662381010919
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Rebar Clamp
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat