PTS350 - 350 Pin Terminal

Nsi

  • $40.60 (Each)
  • $40.60 (Each)

  • $4,060.00 (Per 100)
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
PTS350
Manufacturer
Nsi
Manufacturer's Part Number
PTS350
Description
350 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 350 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033604 / 6623810336042 / 00662381033604
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
PTS350 - Small Image
 
PTS350 - Large Image
Other Links
 
 
PTS350 - Other
Tech Bulletins
 
 
PTS350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PTS350.
Jump To:

Similar Items

Similar items are close alternatives to PTS350, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 350 Kcmil, 0.57" Plug Dia, 1.34" Plug Length, ...
  • MFR Part #: AYPO350
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($844.30) ·
AYP0350 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$84.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTS350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90980 Morris 00601986909808
PTS350 NSi Industries 00662381033604

* All prices subject to change.

Begin Live Chat