PTS250 - Pin Reducer

Nsi

  • $34.12 (Each)
  • $34.12 (Each)

  • $3,412.00 (Per 100)
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
PTS250
Manufacturer
Nsi
Manufacturer's Part Number
PTS250
Description
Pin Reducer
Solid Pin Terminal For Copper and Aluminum Conductors 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033482 / 6623810334826 / 00662381033482
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.12 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
PTS250 - Small Image
 
PTS250 - Large Image
Other Links
 
 
PTS250 - Other
Tech Bulletins
 
 
PTS250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store
These alternate items can be purchased instead of PTS250.
Jump To:

Cross Referenced

These items are similar to PTS250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT40206 Anderson n/a
AYP250 Burndy 00781810737668
PT 250 Greaves n/a
PT250 Greaves 00784491519165
ACM-250 ILSCO 00783669009163
90658 Morris 00601986906586
PT250 NSi Industries 00662381033086
PTS250 NSi Industries 00662381033482
BPC250-X Panduit 00074983913503
PA25 Penn-Union n/a
TP-250 Penn-Union 00785037679725
61950 Thomas & Betts 00786210619507
BMS 250 C Thomas & Betts 00783786709779
PA25 Thomas & Betts 00783786134083
90978 Morris 00601986909785

* All prices subject to change.

Begin Live Chat