PT0500 - 500 Offset Terminal

Nsi

  • $80.37 (Each)
  • $80.37 (Each)

  • $803.71 (Per 10)

  • $8,037.09 (Per 100)

In-Stock: 7 available locally (DFW RDC, TX) (change location)
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
PT0500
Manufacturer
Nsi
Manufacturer's Part Number
PTO-500
Description
500 Offset Terminal
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033277 / 6623810332778 / 00662381033277
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.37 (Each)
Carton
$80.37 (Each)
Standard Packaging
$803.71 (Per 10)
Stock Availability
DFW RDC
7 (Check another store)
All Stores
26
Resources
Images
 
 
PT0500 - Small Image
 
PT0500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
connection
350 Pin
Number of Conductors
1
Voltage Rating
600 V
insulation
Plastisol Cover
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=3.39 - OD=1.31 - ID=.842 - Pin Dia=.680
Descriptions
Product Type
Aluminum Pin Terminal Al Pin Os 500 MCM
Description
500 OFFSET TERMINAL
Long Description
Offset Pin Terminal 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
500 MCM (STR) - 350 Pin Size
extra long description
NSI PTO-500 Aluminum Pin Terminal A
Features
Offset Pin Terminal 500 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTO-500
GTIN
00662381033277
UPC
662381033277
Taxonomies, Classifications, and Categories
Type
Offset Pin
Category Description
TERMINALS
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
7 View Store

Distribution Centers

Location Stock Available
Springdale
6 View Store

M-Z

Location Stock Available
Siloam Springs
3 View Store
These alternate items can be purchased instead of PT0500.
Jump To:

Cross Referenced

These items are similar to PT0500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO500 Burndy 00781810738481
ACO500 ILSCO 00783669009606
EOTP500C nVent-Thermal Management 00782856317975
PTO-500 NSi Industries 00662381033277
TPO500 Penn-Union 00785037680455
90992 Morris 00601986909921

* All prices subject to change.

Begin Live Chat