PT0500 - 500 Offset Terminal

Nsi

  • $85.20 (Each)
  • $85.20 (Each)

  • $852.00 (Per 10)

  • $8,520.01 (Per 100)
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
PT0500
Manufacturer
Nsi
Manufacturer's Part Number
PTO-500
Description
500 Offset Terminal
Offset Pin Terminal 500 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033277 / 6623810332778 / 00662381033277
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.20 (Each)
Carton
$85.20 (Each)
Standard Packaging
$852.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Images
 
 
PT0500 - Small Image
 
PT0500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:
These alternate items can be purchased instead of PT0500.
Jump To:

Cross Referenced

These items are similar to PT0500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO500 Burndy 00781810738481
ACO500 ILSCO 00783669009606
EOTP500C nVent-Thermal Management 00782856317975
PTO-500 NSi Industries 00662381033277
TPO500 Penn-Union 00785037680455
90992 Morris 00601986909921

* All prices subject to change.

Begin Live Chat