M250 - 250MCM Mech Crimper

Nsi

  • $641.92 (Each)
  • $641.92 (Each)
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
M250
Manufacturer
Nsi
Manufacturer's Part Number
M-250
Description
250MCM Mech Crimper
Mechanical Single-Indent Heavy Duty Lug Crimpers Applications: Crimper Is A Manually Operated Single-Indent Compressor Tool. It Has A Wire Range Of Cu-250 MCM to 8 Awg Al-4/0 Awg to 8 Awg. It Requires No Dies.
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381055002 / 6623810550028 / 00662381055002
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$641.92 (Each)
Resources
Images
 
 
M250 - Small Image
 
M250 - Large Image
 
M250 - Large Image
 
M250 - Large Image
 
M250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
22
Descriptions
Description
250MCM MECH CRIMPER
Features
Mechanical Single-Indent Heavy Duty Lug Crimpers APPLICATIONS: Crimper is a manually operated single-indent compressor tool. It has a wire range of CU-250 MCM to 8 AWG AL-4/0 AWG to 8 AWG. It requires no dies.
Product Type
12-10 Bare Male Disc..250
extra long description
NSI M-250 12-10 Bare Male Disc..250
Long Description
Mechanical Single-Indent Heavy Duty Lug Crimpers APPLICATIONS: Crimper is a manually operated single-indent compressor tool. It has a wire range of CU-250 MCM to 8 AWG AL-4/0 AWG to 8 AWG. It requires no dies.
Additional Information
Handle Type
Steel
Warranty
1 YEAR
crimping capacity
250 MCM
Connector Type
AL/CU
Manufacturer Information
Brand
NSi
Manufacturers Part Number
M-250
GTIN
00662381055002
UPC
662381055002
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M250.
Jump To:

Cross Referenced

These items are similar to M250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MY29-3 Burndy 00781810462003
MRC840 Burndy 00781810192504
MY28-6 Burndy n/a
GRE250 Greaves 00784491612507
GRE 250 Greaves n/a
1981 Greenlee 00783310068945
6894 Greenlee n/a
88-843 Ideal Industries 00783250888436
MT-25 ILSCO 00783669499605
MT-250 ILSCO n/a
50010 Morris 00601986500104
46200 NAED n/a
M-250 NSi Industries 00662381055002
TDM-250 Penn-Union 00785037659994
TDM250 PU n/a
TDM250XF PU n/a
TMD250 PU n/a
NRG2508 Thomas & Betts n/a
HM 250 Thomas & Betts n/a
TBM4S Thomas & Betts 00786210897288
TBM5S Thomas & Betts 00786210806907
TBM5 Thomas & Betts 00786210804774
WT3175 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat