L6N141 - 6AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug

Nsi

  • $9.91 (Each)
  • $9.91 (Each)

  • $990.56 (Per 100)
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
L6N141
Manufacturer
Nsi
Manufacturer's Part Number
L6N-141
Description
6AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381339003 / 6623813390034 / 00662381339003
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$9.91 (Each)
Resources
Images
 
 
L6N141 - Small Image
 
L6N141 - Large Image
Tech Bulletins
 
 
L6N141 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=.420 - OD=.300 - ID=.200
Descriptions
Description
6AWG 1/4"STD 2H 5/8"SPC CU CMP LUG
Product Type
Cu CMP Lug Long 6 Awg 1/4 Bolt 5/8 Spac
extra long description
NSI L6N-141 CU CMP Lug Long 6 AWG 1
Features
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
Additional Information
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
L6N-141
Brand
NSi
GTIN
00662381339003
UPC
662381339003
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Mounting
1/4 Mounting Holes
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L6N141.
Jump To:

Cross Referenced

These items are similar to L6N141 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2TC14E2 Burndy 00781810019726
L6N-141 NSi Industries 00662381339003
L6N-142 NSi Industries 00662381339010
LCCX6-14B-L Panduit 00074983425389
LCCX614BL Panduit n/a
BBLU 6D 2TC14E2 Penn-Union 00785037216784
256-30695-1225 Thomas & Betts 00786210072500
256306951225 Thomas & Betts n/a
YA6C-2TC14 Burndy 00781810019511
L6-TC14-1 Greaves 00784491330616
CRB-6L2 ILSCO n/a
BBLU-6D-2TC14 Penn-Union n/a

* All prices subject to change.

Begin Live Chat