L614 - #6 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $4.63 (Each)
  • $4.63 (Each)

  • $463.36 (Per 100)
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
L614
Manufacturer
Nsi
Manufacturer's Part Number
L614
Description
#6 1-Hole Long Barrel Compression Lug 1/4" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034007 / 6623810340070 / 00662381034007
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$4.63 (Each)
Standard Packaging
$463.36 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
952
Resources
Images
 
 
L614 - Small Image
 
L614 - Large Image
 
L614 - Large Image
Other Links
 
 
L614 - Other
Tech Bulletins
 
 
L614 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L614.
Jump To:

Similar Items

Similar items are close alternatives to L614, though they may not be 100% alike.

Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • MFR Part #: YA6C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($434.50) ·
YA6C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • MFR Part #: 54905BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($244.63) ·
54905BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$4.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L614 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-6-14 Anderson n/a
VHCL614 Anderson n/a
YA6C Burndy 00781810501757
YAZ6CTC14 Burndy 00781810233160
CCB6-25 Galvan Industries 00632591710695
L 614 Greaves n/a
L-614 Greaves 00784491411056
CLNS6-14 ILSCO 00783669628944
CLWS-6-14 ILSCO 00783669628951
CRB-6L ILSCO n/a
CRB6L ILSCO n/a
94214 Morris 00601986942140
L-614 NSi Industries 00662381034007
LCA6-14-L Panduit 00074983900060
LCB6-14-L Panduit 00074983901791
BBLU-6S Penn-Union 00785037216258
54905BE Thomas & Betts 00786210890098
CTL6L-14 Thomas & Betts 00783786410347
L6-14 Thomas & Betts 00783786739394
S989149 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat