L3038 - 3/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $13.54 (Each)
  • $13.54 (Each)

  • $338.57 (Per 25)

  • $1,354.28 (Per 100)

In-Stock: 23 available locally (Denver, CO) (change location)
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
L3038
Manufacturer
Nsi
Manufacturer's Part Number
L3038
Description
3/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034106 / 6623810341060 / 00662381034106
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.54 (Each)
Carton
$13.54 (Each)
Standard Packaging
$338.57 (Per 25)
Stock Availability
Denver
23 (Check another store)
All Stores
400
Resources
Images
 
 
L3038 - Small Image
 
L3038 - Large Image
Tech Bulletins
 
 
L3038 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Orange
Finish
Tin Plated
Dimensions and Weight
Size
L=2.79 - W=.902 - OD=.622 - ID=.492
Descriptions
Description
3/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Long 3/0 Awg 3/8 Bolt Size
extra long description
NSI L3038 CU CMP Lug Long 3/0 AWG 3
Features
1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
3/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
3/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L3038
GTIN
00662381034106
UPC
662381034106
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L3038.
Jump To:

Similar Items

Similar items are close alternatives to L3038, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 3/0 Awg - 3/8" Bolt Shor...
  • Our Part #: GL3038
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GL3038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($280.45) ·
GL3038 - Nsi Industries

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$11.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L3038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ27TC38 Burndy 00781810223635
L3038 Greaves 00784491411506
CLNS3038 ILSCO 00783669638349
CLWS3038 ILSCO 00783669638356
CLNS-3/0-38 ILSCO 78366963834
CLWS-3/0-38 ILSCO 78366963835
94245 Morris 00601986942454
L3038 NSi Industries 00662381034106
LCB3038X Panduit 00074983901340
LCB3/038 Panduit n/a
LCB3/038X Panduit n/a
SCL8-L Panduit 00074983904266
LCB3/0-38-X Panduit 07498390134
BBLU 3/0 S2 Penn-Union n/a
54965BE06 Thomas & Betts 00786210236780

* All prices subject to change.

Begin Live Chat