L2N38 - #2 3/8" 2 Hole Long Barrel Compression Lug

Nsi

  • $19.43 (Each)
  • $19.43 (Each)

  • $971.42 (Per 50)

  • $1,942.85 (Per 100)
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
L2N38
Manufacturer
Nsi
Manufacturer's Part Number
L2N-38
Description
#2 3/8" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 2 Awg - 3/8" - 1" Mounting Spacing Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035059 / 6623810350598 / 00662381035059
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Carton
$19.43 (Each)
Standard Packaging
$971.42 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
208
Resources
Images
 
 
L2N38 - Small Image
 
L2N38 - Large Image
Other Links
 
 
L2N38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L2N38.
Jump To:

Cross Referenced

These items are similar to L2N38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94333 Morris 00601986943338
L2N-38 NSi Industries 00662381035059
LCC238DQ Burndy n/a
LCC2-38DW-Q Panduit 00074983797950
LCC238DWQ Panduit n/a
LCCX2-38D-E Panduit 00074983425570
LCCX238DE Panduit n/a
BBLU 2D 2TC38 Penn-Union 00785037216357

* All prices subject to change.

Begin Live Chat