L25048 - 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $13.56 (Each)
  • $13.56 (Each)

  • $338.89 (Per 25)

  • $1,355.55 (Per 100)
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
L25048
Manufacturer
Nsi
Manufacturer's Part Number
L25048
Description
250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034137 / 6623810341374 / 00662381034137
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.56 (Each)
Carton
$13.56 (Each)
Standard Packaging
$338.89 (Per 25)
Resources
Images
 
 
L25048 - Small Image
 
L25048 - Large Image
 
L25048 - Large Image
Specifications Sheets
 
 
L25048 - Specification Sheet
Tech Bulletins
 
 
L25048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Overall Length
3.03 in
Size
L=3.03 - W=1.09 - OD=.752 - ID=.594
Descriptions
Product Type
Compression Connector
Description
250MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Long Description
Compression Connector, 250 MCM Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.03 in Overall Length, 600 V ac, 0.17 lb/EA
Short Description
250 MCM Compression Connector, Non-Insulated, 3.03 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
extra long description
NSI L25048 CU CMP Lug Long 250 MCM
Features
1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt: Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded Yellow for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
1/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
25 CT
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L25048
sub brand
NSI
GTIN
00662381034137
UPC
662381034137
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L25048.
Jump To:

Similar Items

Similar items are close alternatives to L25048, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Shor...
  • Our Part #: GL25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($345.50) ·
GL25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.82

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV...
  • Our Part #: 54913BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54913BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.46) ·
54913BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.85

Each

QTY:
Each
Add
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($317.00) ·
YA29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.70

Each

QTY:
Each
Add
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA292LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA292LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.77) ·
YA292LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L25048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31049 3M Electrical Products 00054007126188
VHCL250-12 Anderson n/a
VHCL25012 Anderson n/a
YA29 Burndy 00781810504055
YA29-2LN Burndy 00781810504222
YAZ29TC12 Burndy 00781810240182
CCB250-50 Galvan Industries 00632591710602
L 25048 Greaves n/a
L-25048 Greaves 00784491411650
VHCL25012 Hubbell Power Systems 00096359337874
88-636 Ideal Industries n/a
CLNS-250-12 ILSCO 00783669640748
CLWS-250-12 ILSCO 00783669640755
CRA-250L ILSCO n/a
CRA250L ILSCO n/a
CLNS25012 ILSCO 78366964074
94258 Morris 00601986942584
L25048 NSi Industries 00662381034137
LCBH250-12-X Panduit 00074983901463
LCA250-12-X Panduit 00074983900459
LCB250-12-X Panduit 00074983901456
BBLU-025S Penn-Union 00785037216371
BBLU025S Penn-Union 78503721637
25LS12 TE Connectivity n/a
54913BE Thomas & Betts 00786210898179
CTL250L-12 Thomas & Betts 00783786410408
L250-48 Thomas & Betts 00783786738953
L250-48 D Thomas & Betts n/a
54913 Thomas & Betts n/a
54413 Thomas & Betts 00786210544137

* All prices subject to change.

Begin Live Chat