YA29 - 250MCM Comp Lug 1/2" Stud Hole

Burndy

  • $31.70 (Each)
  • $31.70 (Each)

  • $317.00 (Per 10)
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
YA29
Manufacturer
Burndy
Manufacturer's Part Number
YA29
Description
250MCM Comp Lug 1/2" Stud Hole
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810504055 / 00781810504055
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.70 (Each)
Standard Packaging
$317.00 (Per 10)
Resources
Images
 
 
YA29 - Small Image
 
YA29 - Large Image
Attachments
 
 
YA29 - Specification Sheet
Brochures
 
 
YA29 - Brochure
Other Links
 
 
YA29 - Other
 
YA29 - Other
 
YA29 - Other
 
YA29 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
YELLOW
Descriptions
Description
250MCM COMP LUG 1/2" STUD HOLE
Long Description
250 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,YELLOW Color Code, 16 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 16, Finish: Electro-Tin Plated, Wire Strip Length: 1-1/2 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Color Code: Yellow, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (4), X29RT Die, (8), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (4), X29RT Die, (8), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (2), Y46 Tool, U29RT Die With PUADP-1 A
Product Type
Terminal
extra long description
BUR YA29 250 CU 1-HOLE LONG 1/2
Additional Information
Die Index
16
Manufacturer Information
Manufacturers Part Number
YA29
Brand
BURNDY
GTIN
00781810504055
UPC
781810504055
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA29.
Jump To:

Similar Items

Similar items are close alternatives to YA29, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Shor...
  • Our Part #: GL25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($345.50) ·
GL25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.82

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($338.89) ·
L25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.56

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV...
  • Our Part #: 54913BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54913BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.69) ·
54913BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31049 3M Electrical Products 00054007126188
VHCL250-12 Anderson n/a
VHCL25012 Anderson n/a
YA29 Burndy 00781810504055
YAZ29TC12 Burndy 00781810240182
L 25048 Greaves n/a
L-25048 Greaves 00784491411650
VHCL25012 Hubbell Power Systems 00096359337874
88-636 Ideal Industries n/a
CLNS-250-12 ILSCO 00783669640748
CLWS-250-12 ILSCO 00783669640755
CRA-250L ILSCO n/a
CRA250L ILSCO n/a
CLNS25012 ILSCO 78366964074
94258 Morris 00601986942584
L-25048 NSi Industries 00662381034137
L25048 NSi Industries 66238103413
LCA250-12-X Panduit 00074983900459
LCB250-12-X Panduit 00074983901456
LCBH250-12-X Panduit 00074983901463
BBLU-025S Penn-Union 00785037216371
BBLU025S Penn-Union 78503721637
25LS12 TE Connectivity n/a
54913BE Thomas & Betts 00786210898179
CTL250L-12 Thomas & Betts 00783786410408
L250-48 Thomas & Betts 00783786738953
54413 Thomas & Betts 00786210544137
54913 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat