54913BE - 250MCM 1H Cop Lug

Color-Keyed

  • $18.17 (Each)
  • $18.17 (Each)

  • $181.69 (Per 10)

  • $1,816.89 (Per 100)
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
54913BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54913BE
Description
250MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898179 / 5415022246438 / 00786210898179
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Carton
$181.69 (Per 10)
Resources
Images
 
 
54913BE - Large Image
 
54913BE - Large Image
 
54913BE - Large Image
 
54913BE - Large Image
 
54913BE - Small Image
360 Images
 
 
54913BE - 360 Image
Attachments
 
 
54913BE - Specification Sheet
Other Links
 
 
54913BE - Other
 
54913BE - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM 1H COP LUG
Product Type
Cu TP 1HL Lug Long BRL 250 1/2B Yel
Long Description
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
extra long description
ABB 54913BE CU TP 1HL LUG LONG BRL
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
250 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54913BE
GTIN
00786210898179
UPC
786210898179
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54913BE.
Jump To:

Similar Items

Similar items are close alternatives to 54913BE, though they may not be 100% alike.

Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insul...
  • Our Part #: L25048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L25048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($319.46) ·
L25048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.78

Each

QTY:
Each
Add
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($317.00) ·
YA29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54913BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31049 3M Electrical Products 00054007126188
VHCL250-12 Anderson n/a
VHCL25012 Anderson n/a
YA29 Burndy 00781810504055
YAZ29TC12 Burndy 00781810240182
L 25048 Greaves n/a
L-25048 Greaves 00784491411650
88-636 Ideal Industries n/a
CLNS-250-12 ILSCO 00783669640748
CLWS-250-12 ILSCO 00783669640755
CRA-250L ILSCO n/a
CRA250L ILSCO n/a
CLNS25012 ILSCO 78366964074
94258 Morris 00601986942584
L-25048 NSi Industries 00662381034137
L25048 NSi Industries 66238103413
LCA250-12-X Panduit 00074983900459
LCB250-12-X Panduit 00074983901456
BBLU-025S Penn-Union 00785037216371
BBLU025S Penn-Union 78503721637
25LS12 TE Connectivity n/a
54913BE Thomas & Betts 00786210898179
CTL250L-12 Thomas & Betts 00783786410408
L250-48 Thomas & Betts 00783786738953
54913 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat