L156 - 1AWG 5/16"BLT 1H Cu CMP Lug

Nsi

  • $9.14 (Each)
  • $9.14 (Each)

  • $914.00 (Per 100)
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
L156
Manufacturer
Nsi
Manufacturer's Part Number
L156
Description
1AWG 5/16"BLT 1H Cu CMP Lug
1 Hole Long Barrel Copper Compression Lug 1 Awg - 5/16 Inch Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381033963 / 6623810339630 / 00662381033963
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.14 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Images
 
 
L156 - Small Image
 
L156 - Large Image
Other Links
 
 
L156 - Other
Tech Bulletins
 
 
L156 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Distribution Centers

Location Stock Available
Springdale
33 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of L156.
Jump To:

Cross Referenced

These items are similar to L156 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1-516 Anderson n/a
VHCL1516 Anderson n/a
YA1C Burndy 00781810500309
L 156 Greaves n/a
L156 Greaves 00784491411247
CLNS1-516 ILSCO 00783669634341
CLWS-1-516 ILSCO 00783669634358
CRA-1L ILSCO n/a
94226 Morris 00601986942263
L156 NSi Industries 00662381033963
LCA1-56-E Panduit 00074983900206
LCB1-56-E Panduit 00074983901821
BBLU-1S Penn-Union 00785037215893
54947BE Thomas & Betts 00786210890128
CTL1L-516 Thomas & Betts 00783786410309
L1-516 Thomas & Betts n/a
CRA1L ILSCO n/a

* All prices subject to change.

Begin Live Chat