L1038 - 1/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $11.20 (Each)
  • $11.20 (Each)

  • $560.19 (Per 50)

  • $1,120.38 (Per 100)
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
L1038
Manufacturer
Nsi
Manufacturer's Part Number
L1038
Description
1/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034069 / 6623810340698 / 00662381034069
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.20 (Each)
Carton
$11.20 (Each)
Standard Packaging
$560.19 (Per 50)
Resources
Images
 
 
L1038 - Small Image
 
L1038 - Large Image
Tech Bulletins
 
 
L1038 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=2.50 - W=.744 - OD=.520 - ID=.390
Descriptions
Description
1/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Long 1/0 Awg 3/8 Bolt Size
extra long description
NSI L1038 CU CMP Lug Long 1/0 AWG 3
Features
1 Hole Long Barrel Copper Compression Lug 1/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded - Pink - for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 1/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
1/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
1/0 AWG (STR)
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L1038
GTIN
00662381034069
UPC
662381034069
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1038.
Jump To:

Similar Items

Similar items are close alternatives to L1038, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54109
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54109
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($69.15) ·
54109 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.91

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 1/0 Awg - 3/8" Bolt Shor...
  • Our Part #: GL1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($413.80) ·
GL1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.28

Each

QTY:
Each
Add
Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • Our Part #: 54909BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54909BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.42) ·
54909BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.94

Each

QTY:
Each
Add
1/0 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated,...
  • Our Part #: YA25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.60) ·
YA25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.66

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 5/16" Bolt Long Barrel Coppe...
  • Our Part #: L1056
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1056
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.25) ·
L1056 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.25

Each

QTY:
Each
Add
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA1038X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCA1/0-38-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 40 ($203.20) ·
LCA1038X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-1/0-38 Anderson n/a
VHCL1038 Anderson n/a
YA25 Burndy 781810502150
YA25TC38 Burndy 00781810019672
DPL101 DOSSERT n/a
CCB1038 Galvan Industries 632591710558
L 1038 Greaves n/a
L1038 Greaves 00784491411308
VHCL10516 Hubbell Power Systems 96359337744
VHCL1/0516 Hubbell Power Systems 00096359337744
88-628 Ideal Industries n/a
CLNS10516 ILSCO 783669635669
CLWS10516 ILSCO 783669635676
CLNS1/0-38 ILSCO n/a
CLWS-1/0-38 ILSCO 00783669635713
CLNS-1/0-38 ILSCO 78366963570
94230 Morris 00601986942300
94234 Morris 00601986942348
L1056 NSi Industries 662381335524
L1038 NSi Industries 00662381034069
L-1038 NSi Industries 662381034069
LCA1056X Panduit 74983900251
LCB1056X Panduit 74983901258
LCB1/056X Panduit 00074983901258
LCA1/0-38-X Panduit 00074983900268
LCB1/0-38-X Panduit 00074983901265
BBLU10S Penn-Union 785037215831
BBLU-1/0S2 Penn-Union 00785037515849
BBLU1/0S Penn-Union 00785037215831
BBLU1/0S2 Penn-Union 78503721584
01LS38 TE Connectivity n/a
606220-1 TE Connectivity n/a
L10516 Thomas & Betts 783786738618
54949BE Thomas & Betts 786210190273
54909BE05 Thomas & Betts 786210776491
CTL10L516 Thomas & Betts 00783786410361
L1/0516 Thomas & Betts 00783786738618
54909BE Thomas & Betts 00786210890111
L1/0-38 Thomas & Betts n/a
CTL10L38 Thomas & Betts n/a
54909 Thomas & Betts n/a
CTL10L-516 Thomas & Betts 783786410361

* All prices subject to change.

Begin Live Chat