YA25 - 1/0 Comp Lug 5/16" Stud Hole

Burndy

  • $14.66 (Each)
  • $14.66 (Each)

  • $146.60 (Per 10)
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
YA25
Manufacturer
Burndy
Manufacturer's Part Number
YA25
Description
1/0 Comp Lug 5/16" Stud Hole
1/0 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502150 / 00781810502150
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.66 (Each)
Standard Packaging
$146.60 (Per 10)
Resources
Images
 
 
YA25 - Small Image
 
YA25 - Large Image
Attachments
 
 
YA25 - Specification Sheet
Brochures
 
 
YA25 - Brochure
Other Links
 
 
YA25 - Other
 
YA25 - Other
 
YA25 - Other
 
YA25 - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
PINK
Descriptions
Description
1/0 COMP LUG 5/16" STUD HOLE
Long Description
1/0 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C
Product Type
Terminal
extra long description
BUR YA25 1/0 CU 1-HOLE, LONG 5/16
Additional Information
Die Index
12
Manufacturer Information
Manufacturers Part Number
YA25
Brand
BURNDY
GTIN
00781810502150
UPC
781810502150
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA25.
Jump To:

Similar Items

Similar items are close alternatives to YA25, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 3/8" Bolt Long Barrel Copper...
  • Our Part #: L1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($560.19) ·
L1038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.20

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 1/0 Awg - 5/16" Bolt Long Barrel Coppe...
  • Our Part #: L1056
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1056
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.25) ·
L1056 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25 Burndy 00781810502150
L1056 Greaves n/a
VHCL1/0516 Hubbell Power Systems 09635933774
CLNS-1/0-516 ILSCO 78366963566
CLNS-1/0-56 ILSCO n/a
CLWS-1/0-516 ILSCO 78366963567
CRA-1/0L ILSCO 78366909650
94230 Morris 00601986942300
L1056 NSi Industries 00662381335524
L1038 NSi Industries 66238103406
L-1038 NSi Industries 00662381034069
LCB1/0-56-X Panduit 07498390125
BBLU1/0S Penn-Union 78503721583
L1/0-516 Thomas & Betts 00783786738618
CTL10L-516 Thomas & Betts 00783786410361
54909BE05 Thomas & Betts 78621077649
54949BE Thomas & Betts 00786210190273
TBCO54949BE Thomas & Betts n/a
L1/0516 Thomas & Betts 78378673861
CTL10L516 Thomas & Betts 78378641036

* All prices subject to change.

Begin Live Chat