ITG6 - #6-#14 Polaris Insul-Tap Connector For Dlo Cable

Nsi

  • $21.99 (Each)
  • $21.99 (Each)

  • $65.97 (Per 3)

  • $263.88 (Per 12)

In-Stock: 23 available locally (Sherman, TX) (change location)
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
ITG6
Manufacturer
Nsi
Manufacturer's Part Number
ITG-6
Description
#6-#14 Polaris Insul-Tap Connector For Dlo Cable
Multi-Tap Connector, #14 Awg Conductor Size, #6 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.13 In Overall Length, 600 V Ac, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951403 / 6623819514038 / 00662381951403
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.99 (Each)
Carton
$65.97 (Per 3)
Standard Packaging
$263.88 (Per 12)
Stock Availability
Sherman
23 (Check another store)
DFW RDC
45
All Stores
207
Resources
Images
 
 
ITG6 - Small Image
 
ITG6 - Large Image
 
ITG6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper
Insulation Color
Gray
Housing Material
Aluminum
Color
Gray
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
1.13 in
Size
L=1.130 - W=1.240 - H=1.370
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #14 AWG Conductor Size, #6 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper Conductor Material, Gray Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.13 in Overall Length, 600 V ac, 0.06 lb/EA
Short Description
Multi-Tap Connector, Insulated, 1.13 in L, 600 VAC
Special Features
Abrasion Resistant;Chemical Resistant
Description
#6-#14 POLARIS INSUL-TAP CONNECTOR FOR DLO CABLE
extra long description
NSI ITG-6 POLARIS Grey Multi-Tap 6
Features
The Polaris ITG-6 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two fine-stranded wire conductors in applications including cable trays, troughs, wire-ways, raceways, ducts and motor junction boxes. Sized for 6 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#6 AWG
For Stud Size
3/16 in (Hex)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Fine Stranded Flexible Copper Conductor
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
12 CT
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Brand
Nsi Industries
sub brand
Polaris Gray
Manufacturers Part Number
ITG-6
GTIN
00662381951403
UPC
662381951403
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Multi Cable
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
3
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat