IPL46 - Polaris Connector

Nsi

  • $59.47 (Each)
  • $59.47 (Each)

  • $356.82 (Per 6)
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
IPL46
Manufacturer
Nsi
Manufacturer's Part Number
IPL4-6
Description
Polaris Connector
The Polaris IPL4-6 Multi-Tap Single Side Entry Connector Features 6 Ports Sized For 4-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Duct
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381910042 / 6623819100422 / 00662381910042
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.47 (Each)
Carton
$356.82 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
IPL46 - Small Image
 
IPL46 - Large Image
 
IPL46 - Large Image
 
IPL46 - Large Image
 
IPL46 - Large Image
Other Links
 
 
IPL46 - Other
 
IPL46 - Other
Brochures
 
 
IPL46 - Brochure
Tech Bulletins
 
 
IPL46 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IPL46.
Jump To:

Cross Referenced

These items are similar to IPL46 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS4-6 Burndy 00781810223840
1PL46 Burndy 00781810287002
BIBS46 B Burndy n/a
USA4-6 Greaves 00784491134467
PBTS-6-4 ILSCO 00783669079067
PBTS64 I ILSCO n/a
PBTS64 IL ILSCO n/a
97516 Morris 00601986975162
IPL4-6 NSi Industries 00662381910042
PCSB4-6S-6Y Panduit 00074983598496
IPBB-NA4-6S Penn-Union 00785037398077
IPB-NA4-6S Penn-Union 00785037400640
AMTS4146 Thomas & Betts 00783786807178
CSB 4-6 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat