IPL304 - 3/0-#6 4 Pole Polaris Connector Block

Nsi

  • $60.19 (Each)
  • $60.19 (Each)

  • $361.14 (Per 6)
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
IPL304
Manufacturer
Nsi
Manufacturer's Part Number
IPL3/0-4
Description
3/0-#6 4 Pole Polaris Connector Block
The Polaris IPL3/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0-6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, D
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381912022 / 6623819120222 / 00662381912022
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.19 (Each)
Carton
$361.14 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
45
Resources
Images
 
 
IPL304 - Small Image
 
IPL304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midwest City
1 View Store
These alternate items can be purchased instead of IPL304.
Jump To:

Similar Items

Similar items are close alternatives to IPL304, though they may not be 100% alike.

3/0-6 Awg Polaris Insulated Multi-Tap Conn 4 Port (Single S
  • MFR Part #: IPL3/0-4B
  • GTIN: 00662381970060
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to IPL304 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PL250-4 Burndy 00781810286906
BIBD2504 Burndy 00781810133415
BIBS2504 Burndy 00781810224014
BIBS2/0-4 Burndy 00781810223895
USA 250-4 Greaves 00784491136003
USA2/0-4 Greaves 00784491134245
PBTS-4-250 ILSCO 00783669079807
PBTS43/0 ILSCO 00783669079548
PBTS43/0 IL ILSCO n/a
PBTS4250 IL ILSCO n/a
97544 Morris 00601986975445
97580 Morris 00601986975803
IPL250-4 NSi Industries 00662381913029
IPL3/0-4 NSi Industries 00662381912022
IPLD2504 NSi Industries 00662381923028
IPLD3/04 NSi Industries 00662381927026
PCSB250-4S-6Y Panduit 00074983596676
PCSB25046Y Panduit 00074983596638
IPBB-NA250-4S Penn-Union 00785037398596
IPB-NA250-4S Penn-Union 00785037400343
IPB NA250 4D Penn-Union 00785037400060
IPB-NA-2/0-4S Penn-Union 00785037400220
CSB2504S Thomas & Betts 00783786845521
AMTS25064 Thomas & Betts 00783786669691
AMTS3064 Thomas & Betts n/a
CSB 250-4 S Thomas & Betts n/a
CSB250-4 Thomas & Betts 00783786714728

* All prices subject to change.

Begin Live Chat