IPL2504 - Insd M-CBL Conn Block

Nsi

  • $62.21 (Each)
  • $62.21 (Each)

  • $373.26 (Per 6)
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
IPL2504
Manufacturer
Nsi
Manufacturer's Part Number
IPL250-4
Description
Insd M-CBL Conn Block
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381913029 / 6623819130290 / 00662381913029
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.21 (Each)
Carton
$373.26 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
IPL2504 - Small Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
 
IPL2504 - Large Image
Other Links
 
 
IPL2504 - Other
 
IPL2504 - Other
Brochures
 
 
IPL2504 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Odessa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IPL2504.
Jump To:

Similar Items

Similar items are close alternatives to IPL2504, though they may not be 100% alike.

250 Mcm - 6 Awg Polaris Insulated Multi-Tap Conn 4 Port (Sin
  • MFR Part #: IPL250-4B
  • GTIN: 00662381970084
  • Manufacturer: NSi Industries
Cross Referenced

These items are similar to IPL2504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBS2504 Burndy 00781810224014
1PL250-4 Burndy 00781810286906
BIBS250-4 Burndy 781810224014
USA 250-4 Greaves 00784491136003
PBTS430 ILSCO 783669079548
PBTS-4-250 ILSCO 783669079807
PBTS4250 ILSCO 00783669079807
PBTS43/0 ILSCO 00783669079548
PBTS43/0 IL ILSCO n/a
PBTS4250 IL ILSCO n/a
97544 Morris 00601986975445
IPL304 NSi Industries 662381912022
IPL2504 NSi Industries 00662381913029
IPL3/0-4 NSi Industries 00662381912022
IPL250-4 NSi Industries 662381913029
PCSB250-4S-6Y Panduit 00074983596676
IPBB-NA250-4S Penn-Union 785037398596
IPB-NA250-4S Penn-Union 785037400343
IPB NA250 4S Penn-Union 00785037400343
IPBB NA250 4S Penn-Union 00785037398596
IPB-NA-250-3S Penn-Union 00785037400329
CSB2504S Thomas & Betts 00783786845521
AMTS25064 Thomas & Betts 00783786669691
AMTS3064 Thomas & Betts n/a
CSB 250-4 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat