IPCS5040 - Pierce Conn 500-350 Main

Nsi

  • $163.91 (Each)
  • $163.91 (Each)
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
IPCS5040
Manufacturer
Nsi
Manufacturer's Part Number
IPCS5040
Description
Pierce Conn 500-350 Main
Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381082688 / 6623810826888 / 00662381082688
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.91 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
49
Resources
Images
 
 
IPCS5040 - Small Image
 
IPCS5040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of IPCS5040.
Jump To:

Similar Items

Similar items are close alternatives to IPCS5040, though they may not be 100% alike.

Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 500-350...
  • MFR Part #: IPC5041
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
IPC5041 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to IPCS5040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC500-4/0* Burndy n/a
BIPC50040 Burndy 00781810128756
BTC500-4 Ideal Industries 00781789454528
IPC-250-4/0 ILSCO 00783669523737
IPC500-250 ILSCO 00783669532784
96118 Morris 00601986961189
IPCS5040 NSi Industries 00662381082688
IPC500-250 Penn-Union 00785037409124
IPST50040 Thomas & Betts 00783786733019
IPC5025 Greaves 00784491131046
IPC5041 Thomas & Betts 00783786331130

* All prices subject to change.

Begin Live Chat