IPCS4002 - 4/0-3, 2-10 Insulation Piercing Connector

Nsi

  • $18.18 (Each)
  • $18.18 (Each)

  • $109.08 (Per 6)

  • $1,818.00 (Per 100)
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
IPCS4002
Manufacturer
Nsi
Manufacturer's Part Number
IPCS4002
Description
4/0-3, 2-10 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381082640 / 6623810826406 / 00662381082640
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.18 (Each)
Standard Packaging
$109.08 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
1,023
Resources
Images
 
 
IPCS4002 - Small Image
 
IPCS4002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat