GRC34 - 3/4" GRND Rod Conn

Nsi

  • $9.91 (Each)
  • $9.91 (Each)

  • $198.11 (Per 20)

  • $990.54 (Per 100)
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
GRC34
Manufacturer
Nsi
Manufacturer's Part Number
GRC-34
Description
3/4" GRND Rod Conn
We Built The Nsi GRC-34 Standard Duty Silicon Bronze Grounding Rod Clamp For Demanding Applications Including Direct Burial, Where The Simple Mechanical Design and Reliable Clamping Power Of The Screw Outperform Other Options. The GRC-34 Grounding Rod Clamp Fits Grounding Rod With A Diameter Of 3/4" and Rebar With A Diameter Of 5/8" With Room to Tighten The Clamping Screw Onto A Range Of 10 Awg Solid to 1 Awg Stranded Conductors. GRC-Family Clamps With The -SB Suffix Have A Body and Screw Made From Silicon
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010537 / 6623810105372 / 00662381010537
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$9.91 (Each)
Standard Packaging
$198.11 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
86
Resources
Images
 
 
GRC34 - Small Image
 
GRC34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:
These alternate items can be purchased instead of GRC34.
Jump To:

Cross Referenced

These items are similar to GRC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC6 Anderson n/a
GC-6 Anderson n/a
GRC34 Burndy 00781810230985
GKP642W Burndy n/a
GN75 DOSSERT n/a
HDC34 ERICO 78285630589
HDC58 ERICO 78285630588
G 32 Greaves n/a
G 340 Greaves n/a
G32 Greaves 00784491270301
G340 Greaves 00784491270707
G31 Greaves 00784491270202
87-934 Ideal Industries n/a
87-834 Ideal Industries n/a
G-6 Ideal Industries n/a
WB34 Ideal Industries n/a
BGRC-68 ILSCO 00783669009989
CGRC-68 ILSCO 00783669026986
GRC-68 ILSCO 00783669267259
GRC75 ILSCO 00783669276268
BGRC-58 ILSCO 00783669009965
90638 Morris 00601986906388
HDC34 nVent-Thermal Management 00782856305897
HDC58 nVent-Thermal Management 00782856305880
GRC 34 NSi Industries 00662381010537
GRC-34H NSi Industries 00662381010568
GRC 34H NSi Industries 66238101056
WB34-X Panduit 00074983454518
CAB-3 Penn-Union 00785037260114
CAB-3M Penn-Union n/a
CEB-3 Penn-Union 00785037268042
CAB3 Penn-Union 78503726011
8467 Teddico-BWF 00087115084675
81402-1 TE Connectivity n/a
81403-1 TE Connectivity n/a
81404-1 TE Connectivity n/a
G-6 Thomas & Betts 00783786800681
HGRC 75 Thomas & Betts n/a
HGRC 75 HD Thomas & Betts n/a
JAB-34 Thomas & Betts n/a
JAB34H Thomas & Betts 00783786800742
GG34H Thomas & Betts 00783786126897
WB3/4 WEAVER n/a

* All prices subject to change.

Begin Live Chat