GLC140DB - 1/2-1" Bronze Ground Clamp, Heavy Duty

Nsi

  • $34.19 (Each)
  • $34.19 (Each)

  • $341.87 (Per 10)

  • $3,418.69 (Per 100)

In-Stock: 12 available locally (Kenedy, TX) (change location)
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
GLC140DB
Manufacturer
Nsi
Manufacturer's Part Number
GLC-140DB
Description
1/2-1" Bronze Ground Clamp, Heavy Duty
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381005564 / 6623810055646 / 00662381005564
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.19 (Each)
Carton
$34.19 (Each)
Standard Packaging
$341.87 (Per 10)
Stock Availability
Kenedy
12 (Check another store)
San Antonio RDC
48
All Stores
885
Resources
Images
 
 
GLC140DB - Small Image
 
GLC140DB - Large Image
 
GLC140DB - Large Image
Tech Bulletins
 
 
GLC140DB - Tech Bulletin
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
Silicon Bronze (Body)
Conductor Size
#8 to #4/0 AWG
Material, Color, and Finish
Clamp Material
8 - 4/0 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.551 in
Descriptions
Description
1/2-1" BRONZE GROUND CLAMP, HEAVY DUTY
Product Type
Ground Clamp
Features
1 Extra Heavy Duty Ground, cULus.
Long Description
Ground Clamp, 2.551 in Overall Length, Silicon Bronze (Body) Material, 0.784 in Overall Width, 2.132 in Overall Height, 1/2 to 1 in Rod Size, 1/2 to 1 in IPS Size, #8 to #4/0 AWG Conductor Size, 0.55 lb
Short Description
Ground Clamp Lay-In, 1/2 to 1 in, DB Rated, 8 to 4/0 awg stranded conductor size
Special Features
1/2 to 1 in Pipe Size - 3/8-1 in Rebar - 1/2 to 1 in Ground Rod
extra long description
NSI GLC-140DB Ground Clamp Lay-In 1
Additional Information
Overall Height
2.132 in
accessory type
Ground Clamp
Overall Width
0.784 in
package quantity
1 ct
Standards Met
UL MA;cULus
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Rod Size
1/2 to 1 in
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GLC-140DB
GTIN
00662381005564
UPC
662381005564
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Lay-In Lug
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 885

Location search:
These alternate items can be purchased instead of GLC140DB.
Jump To:

Similar Items

Similar items are close alternatives to GLC140DB, though they may not be 100% alike.

Ground Clamp, 2.362 In Overall Length, Silicon Bronze (Body);Stainless Steel (Sc...
  • Our Part #: G140DB
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: G-140DB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.96) ·
G140DB - Nsi Industries

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.96

Each

QTY:
Each
Add
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1IN, Gr...
  • Our Part #: BGC2PDB
  • Kenedy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BGC-2P-DB
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($718.75) ·
BGC2PDB - Ilsco Corporation

Kenedy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GLC140DB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11K16D Burndy 00781810358641
BGC-2P-DB ILSCO 00783669001228
BGC-2PS-DB ILSCO 00783669001235
BGC40PDB ILSCO 00783669000689
91652 Morris 00601986916523
91654 Morris 00601986916547
GLC-140 DB NSi Industries n/a
GLC140DB NSi Industries 00662381005564
GPLAC2-1-C Panduit 00074983662500
JDLI Thomas & Betts 00783786437832
627 Topaz 00751338836945

* All prices subject to change.

Begin Live Chat