GL456 - 4AWG 5/16"BLT 1H Short BRL Cu CMP Lug

Nsi Industries

  • $3.34 (Each)
  • $3.34 (Each)

  • $334.00 (Per 100)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL456
Manufacturer
Nsi Industries
Manufacturer's Part Number
GL456
Description
4AWG 5/16"BLT 1H Short BRL Cu CMP Lug
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 5/16" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036032 / 6623810360320 / 00662381036032
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
GL456 - Small Image
 
GL456 - Large Image
Other Links
 
 
GL456 - Other
Tech Bulletins
 
 
GL456 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Size
L=1.50 - W=.490 - OD=.340 - ID=.250
Descriptions
Description
4AWG 5/16"BLT 1H SHORT BRL CU CMP LUG
Extra Long Description
NSI GL456 CMP Lug Cu Short 4 AWG 5/
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 5/16" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 4 Awg 5/16 Bolt Size
Special Features
# 4 AWG (STR) - 5/16 Mounting Hole
Additional Information
Cable Size
# 4 AWG (STR)
Number Of Holes
1
Stud Size
5/16
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL456
GTIN
00662381036032
UPC
662381036032
Taxonomies, Classifications, and Categories
Type
Short Barrel - One Hole
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
5/16 Mounting Hole
Standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat