GL25038 - 250MCM 3/8"BLT 1H Short BRL Cu CMP Lug

Nsi

  • $10.18 (Each)
  • $10.18 (Each)

  • $1,018.00 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL25038
Manufacturer
Nsi
Manufacturer's Part Number
GL25038
Description
250MCM 3/8"BLT 1H Short BRL Cu CMP Lug
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 3/8" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036438 / 6623810364380 / 00662381036438
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.18 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
GL25038 - Small Image
 
GL25038 - Large Image
Other Links
 
 
GL25038 - Other
Tech Bulletins
 
 
GL25038 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Dimensions and Weight
Size
L=2.48 - W=1.09 - OD=.750 - ID=.590
Descriptions
Description
250MCM 3/8"BLT 1H SHORT BRL CU CMP LUG
Extra Long Description
NSI GL25038 CMP Lug Cu Short 250 MC
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Short 250 MCM 3/8 Bolt
Special Features
250 MCM (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
250 MCM (STR)
Number Of Holes
1
Stud Size
3/8
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GL25038
GTIN
00662381036438
UPC
662381036438
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
3/8 Mounting Hole
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat