GHM50 - 1/2" CNDT Hub 360D Swing, 10SOL-6STR GRND

Nsi

  • $11.52 (Each)
  • $11.52 (Each)

  • $1,152.29 (Per 100)

In-Stock: 41 available locally (Houston RDC, TX) (change location)
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
GHM50
Manufacturer
Nsi
Manufacturer's Part Number
GHM-50
Description
1/2" CNDT Hub 360D Swing, 10SOL-6STR GRND
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010360 / 6623810103606 / 00662381010360
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Carton
$11.52 (Each)
Stock Availability
Houston RDC
41 (Check another store)
All Stores
56
Resources
Images
 
 
GHM50 - Small Image
 
GHM50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
10 SOL - 2/0 STR
Insulation Material
Silicon Bronze
Descriptions
Long Description
Use the GHM-50 360 Degree Swing Type Conduit Hub alongside NSI ground clamps with serrated hubs to ground copper grounding conductor to water pipes in indoor environments. This 1/2" adapter hub swings 360 degrees to make alignment simple and offer greater flexibility in installation. The zinc-plated steel screws and bronze hub are made of economical, high-quality metals that provide durable performance in a range of applications. Conduit hub allows for entry from any direction and fits 1/2" conduit or wire
Special Features
1/2 Hub Size - 10 SOL - 2/0 STR
Product Type
Conduit Hub Swing 1/2"
Description
1/2" CNDT HUB 360D SWING,10SOL-6STR GRND
extra long description
NSI GHM-50 Conduit Hub Swing 1/2"
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These bronze conduit hubs are interchangeable and fit NSI grounding clamps with serrated hubs for flexible, reliable solutions when grounding copper conductors to water pipes. The cast bronze conduit hub and zinc-plated steel screws are made of economical, high-quality metals that provides durable performance in a range of applications. The adapter swings 360 degre
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GHM-50
GTIN
00662381010360
UPC
662381010360
Taxonomies, Classifications, and Categories
Type
Ground Hub Swing Type
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
41 View Store

Distribution Centers

Location Stock Available
Denver
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GHM50.
Jump To:

Cross Referenced

These items are similar to GHM50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91603 Morris 00601986916035
GHM-50 NSi Industries 00662381010360

* All prices subject to change.

Begin Live Chat