GHM100 - 360D Cond GRND Hub 1" Cond

Nsi

  • $16.33 (Each)
  • $16.33 (Each)

  • $245.01 (Per 15)

  • $1,633.39 (Per 100)

In-Stock: 16 available locally (Houston RDC, TX) (change location)
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
GHM100
Manufacturer
Nsi
Manufacturer's Part Number
GHM-100
Description
360D Cond GRND Hub 1" Cond
Use The GHM-100 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1" Conduit or Wire In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010384 / 6623810103842 / 00662381010384
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.33 (Each)
Carton
$16.33 (Each)
Standard Packaging
$245.01 (Per 15)
Stock Availability
Houston RDC
16 (Check another store)
All Stores
188
Resources
Images
 
 
GHM100 - Small Image
 
GHM100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
10 SOL - 3/0 STR
Insulation Material
Silicon Bronze
Descriptions
Description
360D COND GRND HUB 1" COND
Product Type
Conduit Hub Swing 1"
extra long description
NSI GHM-100 Conduit Hub Swing 1"
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These bronze conduit hubs are interchangeable and fit NSI grounding clamps with serrated hubs for flexible, reliable solutions when grounding copper conductors to water pipes. The cast bronze conduit hub and zinc-plated steel screws are made of economical, high-quality metals that provides durable performance in a range of applications. The adapter swings 360 degre
Long Description
Use the GHM-100 360 Degree Swing Type Conduit Hub alongside NSI ground clamps with serrated hubs to ground copper grounding conductor to water pipes in indoor environments. This 1" adapter hub swings 360 degrees to make alignment simple and offer greater flexibility in installation. The zinc-plated steel screws and bronze hub are made of economical, high-quality metals that provide durable performance in a range of applications. Conduit hub allows for entry from any direction and fits 1" conduit or wire in
Special Features
1 Hub Size - 10 SOL - 3/0 STR
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GHM-100
GTIN
00662381010384
UPC
662381010384
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Ground Hub Swing Type
Packaging
Weight per each
0.27
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 188

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
16 View Store

M-Z

Location Stock Available
Round Rock
11 View Store
Temple
52 View Store
These alternate items can be purchased instead of GHM100.
Jump To:

Cross Referenced

These items are similar to GHM100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
91605 Morris 00601986916059
GHM-100 NSi Industries 00662381010384

* All prices subject to change.

Begin Live Chat