GCA4 - 2-1/2" - 4"" Alum Ground Clamp

Nsi

  • $52.40 (Each)
  • $52.40 (Each)

  • $157.19 (Per 3)

  • $5,239.66 (Per 100)

In-Stock: 4 available locally (Doraville, GA) ( change location)
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
GCA4
Manufacturer
Nsi
Manufacturer's Part Number
GCA-4
Description
2-1/2" - 4"" Alum Ground Clamp
The Nsi Gca-4 Aluminum Ground Clamp For 250 MCM to 6 Awg Aluminum and Copper Cables Grips On Water Pipes, Galvanized Pipe or Steel Conduit Between 2-1/2" to 4" Ips Pipes. The High-Strength Extruded Aluminum Alloy Design Is Plated to Provide Low-Contact Resistance and Features Zinc-Plated Steel Set Screws For Long-Term Installation. Use This Adjustable Clamp to Ground Copper or Aluminum Cables to Pipes and Conduit In Indoor Environments. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely O
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010025 / 6623810100254 / 00662381010025
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.40 (Each)
Carton
$157.19 (Per 3)
Stock Availability
Doraville
4 (Check another store)
Atlanta
6
All Stores
393
Resources
Images
 
 
GCA4 - Small Image
 
GCA4 - Large Image
Tech Bulletins
 
 
GCA4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
250 MCM-6 AWG
Insulation Material
Aluminum
Descriptions
Product Type
Ground Clamp Alum 2 1/2-4"
Description
2-1/2" - 4"" ALUM GROUND CLAMP
Long Description
The NSI GCA-4 Aluminum Ground Clamp for 250 MCM to 6 AWG Aluminum and Copper Cables grips on water pipes, galvanized pipe or steel conduit between 2-1/2" to 4" IPS pipes. The high-strength extruded aluminum alloy design is plated to provide low-contact resistance and features zinc-plated steel set screws for long-term installation. Use this adjustable clamp to ground copper or aluminum cables to pipes and conduit in indoor environments. UL Listed 467 for Grounding and Bonding. Stock products you can rely o
Special Features
2 1/2-4 Pipe Size - Dual Rated Ground Clamp - Zinc Plated Screws
extra long description
NSI GCA-4 Ground Clamp Alum 2 1/2-4
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These aluminum ground clamps offer a convenient and reliable solution for connecting copper or aluminum cables to pipes or conduit, using an adjustable clamping structure and a simple set screw tightening mechanism. Grips onto pipes tightly by using the zinc-plated steel screws to tighten the clamp, then fit your aluminum or copper cable into the grounding hole. NS
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GCA-4
GTIN
00662381010025
UPC
662381010025
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Ground Clamp
Packaging
Weight per each
1.01
Carton
3
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GCA4.
Jump To:

Similar Items

Similar items are close alternatives to GCA4, though they may not be 100% alike.

Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 2-1/2 to 4I...
  • MFR Part #: AGC-4
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 4 ($701.87) ·
AGC4 - Ilsco Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$175.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GCA4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC22A Burndy 00781810240021
AGC-4 ILSCO 00783669000641
GCA-4 NSi Industries 00662381010025
GCA4 NSi Industries 66238101002
GC-22A-4 Panduit 00074983451395
GC-4 Penn-Union 00785037205108
AJ-2124 Thomas & Betts 00783786802999
AJ2124 Thomas & Betts 78378680299
AGC4 ILSCO 78366900064

* All prices subject to change.

Begin Live Chat