G1SDBSB - Silicon BRZ GCLMP

Nsi

  • $11.08 (Each)
  • $11.08 (Each)

  • $1,108.10 (Per 100)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1SDBSB
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDB-SB
Description
Silicon BRZ GCLMP
The Nsi G-1-SDB-SB Heavy Duty Bronze Ground Clamp For Direct Burial Grips On Pipes Between 1/2" to 1" In Diameter and Is Suitable For Direct Burial Applications. Ground Clamps Ending With Suffix -SB Come With Silicon Bronze Screws and A Cast Bronze Clamp Body. These Economical, High-Quality Metals Provide Durable Performance In A Range Of Applications and An Extended Life Over Stainless-Steel Components. Ul Listed 467 For Grounding and Bonding. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381009937 / 6623810099374 / 00662381009937
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.08 (Each)
Carton
$11.08 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
G1SDBSB - Small Image
 
G1SDBSB - Large Image
 
G1SDBSB - Large Image
 
G1SDBSB - Large Image
 
G1SDBSB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G1SDBSB.
Jump To:

Similar Items

Similar items are close alternatives to G1SDBSB, though they may not be 100% alike.

Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In ...
  • MFR Part #: GLC-12DB
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($412.67) ·
GLC12DB - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$16.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat