G1SDB - 1/2-1" Direct Burial Bronze Ground Clamp

Nsi

  • $9.08 (Each)
  • $9.08 (Each)

  • $181.52 (Per 20)

  • $907.60 (Per 100)

In-Stock: 19 available locally (Marshall, TX) ( change location)
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
G1SDB
Manufacturer
Nsi
Manufacturer's Part Number
G-1-SDB
Description
1/2-1" Direct Burial Bronze Ground Clamp
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010087 / 6623810100872 / 00662381010087
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$9.08 (Each)
Standard Packaging
$181.52 (Per 20)
Stock Availability
Marshall
19 (Check another store)
Longview
68
All Stores
3,502
Resources
Images
 
 
G1SDB - Small Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
 
G1SDB - Large Image
Brochures
 
 
G1SDB - Brochure
Tech Bulletins
 
 
G1SDB - Tech Bulletin
Other Links
 
 
G1SDB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze (Body);Stainless Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL - 2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP
Long Description
Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.28 lb
Features
Direct Burial Bronze Ground Clamp 1/2" - 1" Conduit, 2 STR Ground Wire Max, cULus.
Product Type
Ground Clamp
Short Description
Ground Clamp HD, 1/2 to 1 in, DB Rated
Special Features
1/2 to 1 in Water Pipe - 304 Stainless Steel Screws
extra long description
NSI G-1-SDB Ground Clamp HD 2 1/2-4
Additional Information
accessory type
Ground Clamp
Overall Width
0.65 in
for use with
Grounding Wire
Overall Height
1.4 in
IPS Size
1/2 to 1 in
Standards Met
UL;CSA;cULus
package quantity
1 CT;20 PK
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-1-SDB
GTIN
00662381010087
UPC
662381010087
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Direct Burial Ground Clamp
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,502

Location search:
These alternate items can be purchased instead of G1SDB.
Jump To:

Similar Items

Similar items are close alternatives to G1SDB, though they may not be 100% alike.

Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rate...
  • MFR Part #: JD
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,174.02) ·
JD - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to G1SDB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-11D Burndy 00781810142349
G1S-DB Greaves 00784491706206
BGC-1-DB ILSCO 00783669009903
G-1-S-DB NSi Industries 00662381010087
G1SDB NSi Industries n/a
8176 Regal n/a
JD Thomas & Betts 00783786801053
L160DB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat