G16 - 4-1/2-6" GRND CLMP & Adptr

Nsi

  • $153.36 (Each)
  • $153.36 (Each)

  • $460.08 (Per 3)
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
G16
Manufacturer
Nsi
Manufacturer's Part Number
G-16
Description
4-1/2-6" GRND CLMP & Adptr
The Nsi G-16 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 4-1/2" to 6" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010179 / 6623810101794 / 00662381010179
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.36 (Each)
Standard Packaging
$460.08 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
54
Resources
Images
 
 
G16 - Small Image
 
G16 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Distribution Centers

Location Stock Available
Phoenix
7 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of G16.
Jump To:

Cross Referenced

These items are similar to G16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR3905 Burndy 00781810234044
G16 Greaves 00784491305003
G-16 NSi Industries 00662381010179
3905 Thomas & Betts n/a
G 16 Greaves n/a
91696 Morris 00601986916967
HG 16 Thomas & Betts n/a
HG16 Thomas & Betts 00783786731022
LO16-801 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat