G15 - 2-1/2-4IN Armored GRD CLMP

Nsi

  • $105.85 (Each)
  • $105.85 (Each)

  • $635.10 (Per 6)

  • $10,585.00 (Per 100)
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
G15
Manufacturer
Nsi
Manufacturer's Part Number
G-15
Description
2-1/2-4IN Armored GRD CLMP
The Nsi G-15 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 2-1/2" to 4" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010162 / 6623810101626 / 00662381010162
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.85 (Each)
Standard Packaging
$635.10 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
82
Resources
Images
 
 
G15 - Small Image
 
G15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Distribution Centers

Location Stock Available
Denver
54 View Store

M-Z

Location Stock Available
Tucson
6 View Store
These alternate items can be purchased instead of G15.
Jump To:

Cross Referenced

These items are similar to G15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G 15 Greaves n/a
G15 Greaves 00784491304808
91694 Morris 00601986916943
G-15 NSi Industries 00662381010162
HG 15 Thomas & Betts n/a
JA-2124 Thomas & Betts 00783786801183
LO16-800 Thomas & Betts 00786210748337
C-4JA Burndy n/a

* All prices subject to change.

Begin Live Chat