EG5 - 1/2-1" RGD BRNZ GRND Clamp, 1/2" Hub

Nsi

  • $21.97 (Each)
  • $21.97 (Each)
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
EG5
Manufacturer
Nsi
Manufacturer's Part Number
EG-5
Description
1/2-1" RGD BRNZ GRND Clamp, 1/2" Hub
The Nsi Eg-5 Bronze Ground Clamp For Rigid Conduit Grips On Pipes Between 1/2" to 1" In Diameter and Features A 1/2" Adapter Hub That Swings 360 Degrees to Make Alignment Simple. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Interchangeable Clamp to Attach Rigid Conduit and Ground Conductors to Water Pipes In Indoor Environments. Culus Listed 467 For Grounding and Bonding. Stock Products Y
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010582 / 6623810105822 / 00662381010582
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.97 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Images
 
 
EG5 - Small Image
 
EG5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available
El Paso
35 View Store

A-L

Location Stock Available
Las Cruces
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EG5.
Jump To:

Cross Referenced

These items are similar to EG5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-11LH-1 Burndy 00781810142141
G5 Greaves 00784491302804
EG-5 NSi Industries 00662381010582
JP-12 Thomas & Betts 00783786801206
C-61 Burndy 00781810142448
G5S Greaves 00784491303009
BGC1-50 ILSCO 00783669010060
JPS-12 Thomas & Betts 00783786801312

* All prices subject to change.

Begin Live Chat