C16N - 16-14AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $39.80 (Per 100)
  • $0.40 (Each)

  • $39.80 (Per 100)
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
C16N
Manufacturer
Nsi
Manufacturer's Part Number
C16-N
Description
16-14AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C16-N 100-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 22-14 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need T
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381068019 / 6623810680190 / 00662381068019
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$39.80 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
C16N - Small Image
 
C16N - Large Image
 
C16N - Large Image
 
C16N - Large Image
 
C16N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C16N.
Jump To:

Similar Items

Similar items are close alternatives to C16N, though they may not be 100% alike.

Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire R...
  • MFR Part #: RB44
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($96.87) · 500 ($484.35) ·
RB44 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$96.87

Per 100

QTY:
Each
Add
16-14 Awg Closed End Conn.-Nylon, Pack Of 25
  • MFR Part #: C16-N-S
  • GTIN: 00662381068118
  • Manufacturer: NSI
CU CMP Splice Long 4 AWG
  • MFR Part #: C16-N-B
  • GTIN: 00662381068514
  • Manufacturer: NSI
Cross Referenced

These items are similar to C16N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16734 3M Electrical Products n/a
30-249 Ideal Industries 00783250213795
30-649 Ideal Industries 00783250213832
22002 Morris 00601986220026
C16-N NSi Industries 00662381068019
C16-N-B NSi Industries 00662381068514
ST-22 SELECTOR SWITCH n/a
RB44 Thomas & Betts 00786210804309
20-089 Gardner Bender 00032076049966
CE-14-0025P GC-Waldom Electronics n/a
C 14N Greaves n/a
C14N Greaves 00784491700310
19160-0012 Molex n/a
22102 Morris 00601986221023
NPAB1 Penn-Union 00785037910903

* All prices subject to change.

Begin Live Chat