C12N - 12-10AWG Closed End Wire Nyl Conn W/CRMP SLV

Nsi

  • $26.00 (Per 50)
  • $0.52 (Each)

  • $26.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C12N
Manufacturer
Nsi
Manufacturer's Part Number
C12-N
Description
12-10AWG Closed End Wire Nyl Conn W/CRMP SLV
The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381362629 / 00662381362629
Weight per unit
0.172 L
Price & Packaging
Minimum Order Quantity
50
Unit
$0.52 (Each)
Carton
$26.00 (Per 50)
Resources
Images
 
 
C12N - Small Image
 
C12N - Large Image
 
C12N - Large Image
 
C12N - Large Image
 
C12N - Large Image
Tech Bulletins
 
 
C12N - Tech Bulletin
Features
Wire Size
22-10 AWG
Descriptions
Description
12-10AWG CLOSED END WIRE NYL CONN W/CRMP SLV
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These closed-end connectors feature a corrosion and chemical resistant nylon cover over a metal crimp cap wire terminal. These connectors are easy to install; simply twist your wires together to form a connection, then slide the closed end butt connector over the pigtail and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these closed-end conn
Product Type
12-10 Awg Closed End Conn.-Nylon, 50/Pack
extra long description
NSI C12-N 12-10 Awg Closed End Conn
Long Description
The Easy-Twist C12-N 50-Count Pack of Nylon Closed-End Wire Connectors are designed for use on pre-insulated wires in the 12-10 AWG size range. They’re UL-certified as self-extinguishing and rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The closed-end nylon connector features an internal metal crimp sleeve that can be tightened over twisted pre-insulated wires to form a safe and secure join. Their compact design is useful for applications in tight areas or anywhere else you need to
Additional Information
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
C12-N
Brand
NSi
GTIN
00662381362629
UPC
662381362629
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0
Carton
50
You must have an account to view stock levels
These alternate items can be purchased instead of C12N.
Jump To:

Similar Items

Similar items are close alternatives to C12N, though they may not be 100% alike.

Crimp-On Wire Joint, Insulated, Nylon Insulation Material, White Insulation Colo...
  • Our Part #: RC55
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC55
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($65.42) · 250 ($327.08)
RC55 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.42

Per 50

QTY:
Each
Add

* All prices subject to change.

false