ASK2H6 - (2)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $52.42 (Each)
  • $52.42 (Each)

  • $157.26 (Per 3)
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
ASK2H6
Manufacturer
Nsi
Manufacturer's Part Number
AS-K2-H6
Description
(2)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block-Small (2) 2/0-14 Awg Primary (6) 4-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165510 / 6623811655104 / 00662381165510
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.42 (Each)
Standard Packaging
$157.26 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Images
 
 
ASK2H6 - Small Image
 
ASK2H6 - Large Image
Tech Bulletins
 
 
ASK2H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASK2H6.
Jump To:

Cross Referenced

These items are similar to ASK2H6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1331555 Marathon Special Products 00784337331500
AS-K2-H6 NSi Industries 662381165510
ASK2H6 NSi Industries 00662381165510
BDB-26-2/0-1 Burndy n/a
SPD-K2-H6 Greaves 00784491825266
PDB-26-2/0-1 ILSCO 00783669711165

* All prices subject to change.

Begin Live Chat