ASC4T - #4 Al/Cu

Nsi

  • $11.91 (Each)
  • $11.91 (Each)

  • $1,190.67 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)
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
ASC4T
Manufacturer
Nsi
Manufacturer's Part Number
ASC4T
Description
#4 Al/Cu
Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032010 / 6623810320102 / 00662381032010
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$11.91 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
30
Resources
Images
 
 
ASC4T - Small Image
 
ASC4T - Large Image
Other Links
 
 
ASC4T - Other
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
Aluminum
Number Of Conductors
2
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=2.00 - OD=.437 - ID=.248
Descriptions
Description
#4 AL/CU
Extra Long Description
NSI ASC4T 4 Awg Alum Compresion Spl
Features
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Long Description
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Product Type
4 Awg Alum Compresion Splice(Al/Cu)
Special Features
# 4 AWG (STR) - ALCU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ASC4T
GTIN
00662381032010
UPC
662381032010
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Standard
UL486A/B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
DFW RDC
13 View Store

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available
Pryor
1 View Store
Wichita Falls
14 View Store
These alternate items can be purchased instead of ASC4T.
Jump To:

Similar Items

Similar items are close alternatives to ASC4T, though they may not be 100% alike.

Cross Referenced

These items are similar to ASC4T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20002 3M Electrical Products 00054007132448
CI-22 3M Electrical Products 00054007256366
YS4-CA1 Burndy 00781810756706
ASC4T Greaves 00784491503027
93212 Morris 00601986932127
ASC4T NSi Industries 00662381032010
BCUA-4 Penn-Union 00785037221221
60512 Thomas & Betts 00786210605128
ASC-4-TN Thomas & Betts 00783786695997
ASP4 Thomas & Betts 00783786610624
SA-4 Galvan Industries 00632591715294
AS-4 ILSCO 00783669000436
E4-GP D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat