AMK2H12 - (2)-2/0 to (12)-#4 Power Dist Block

Nsi

  • $81.10 (Each)
  • $81.10 (Each)

  • $243.30 (Per 3)
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
AMK2H12
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-H12
Description
(2)-2/0 to (12)-#4 Power Dist Block
Power Distribution Block, 2 Primary Openings, 12 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165602 / 6623811656026 / 00662381165602
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.10 (Each)
Carton
$243.30 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Images
 
 
AMK2H12 - Small Image
 
AMK2H12 - Large Image
 
AMK2H12 - Large Image
Tech Bulletins
 
 
AMK2H12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AMK2H12.
Jump To:

Cross Referenced

These items are similar to AMK2H12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-K2-H12 Greaves 00784491823125
1331596 Marathon Special Products 00784337315968
1331597 Marathon Special Products 00784337315975
67541 Mersen n/a
67611 Mersen n/a
AM-K2-H12 NSi Industries 00662381165602
AMK216 NSi Industries n/a
ADB26201 Penn-Union 00785037276436

* All prices subject to change.

Begin Live Chat