AL250N - 250 Al/Cu 2 Hole Compression Lug

Nsi

  • $27.72 (Each)
  • $27.72 (Each)

  • $332.68 (Per 12)

  • $2,772.36 (Per 100)

In-Stock: 1 available locally (Lancaster, TX) (change location)
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
AL250N
Manufacturer
Nsi
Manufacturer's Part Number
AL250N
Description
250 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 250 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031044 / 6623810310448 / 00662381031044
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.72 (Each)
Carton
$27.72 (Each)
Standard Packaging
$332.68 (Per 12)
Stock Availability
Lancaster
1 (Check another store)
DFW RDC
35
All Stores
140
Resources
Images
 
 
AL250N - Small Image
 
AL250N - Large Image
 
AL250N - Large Image
 
AL250N - Large Image
 
AL250N - Large Image
Tech Bulletins
 
 
AL250N - Tech Bulletin
Other Links
 
 
AL250N - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Red
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=5.30 - W=1.25 - OD=.920 - ID=.590
Descriptions
Description
250 AL/CU 2 HOLE COMPRESSION LUG
Long Description
2HoleStandard BarrelAluminum Compression Lug 250 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Features
2HoleStandard BarrelAluminum Compression Lug 250 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
250 MCM 1/2'' 2-Hole Aluminum Long Lug - Red
extra long description
NSI AL250N 250 MCM 1/2'' 2-Hole Alu
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL250N
GTIN
00662381031044
UPC
662381031044
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.22
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AL250N.
Jump To:

Cross Referenced

These items are similar to AL250N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40149 3M Electrical Products 00054007136408
VACL-250-12BN Anderson n/a
VACL25012BN Anderson n/a
YA29-A3 Burndy 00781810755006
2CLA250-50 Galvan Industries 00632591707923
AL 250 N Greaves n/a
AL250-N Greaves 00784491504628
VACL-250-12BN Hubbell Power Systems 00096359334101
2ACL-250 ILSCO 00783669000306
93118 Morris 00601986931182
AL250N NSi Industries 00662381031044
LAB250-12-5 Panduit 00074983911455
BLUA-025D Penn-Union 00785037236256
60256 Thomas & Betts 00786210602561
AL 250 NTN Thomas & Betts n/a
AL-250NTN Thomas & Betts n/a
AL250NTN Thomas & Betts 00785023050699
ATL2502 Thomas & Betts 00783786611188

* All prices subject to change.

Begin Live Chat