76070PS - Switch SPST Momentary 15A @125V Ac, 20A @ 250V Ac

Nsi

  • $29.56 (Each)
  • $29.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
76070PS
Manufacturer
Nsi
Manufacturer's Part Number
76070PS
Description
Switch SPST Momentary 15A @125V Ac, 20A @ 250V Ac
Nickel Screw Connection SPST N.O. Pushbutton Switch
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/EAN/GTIN
662381760708 / 6623817607084 / 00662381760708
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Resources
Images
 
 
76070PS - Small Image
 
76070PS - Large Image
Features
amperage rating
10;15
Voltage Rating
125-250 VAC
actuator
NSI
Dimensions and Weight
Height
.562
Width
.576
Descriptions
Product Type
Pushbutton Momentary SPST N.O. 15 Amp
Features
Nickel Screw Connection SPST N.O. Pushbutton Switch
extra long description
NSI 76070PS Pushbutton Momentary SP
Description
SWITCH SPST MOMENTARY 15A @125V AC, 20A @ 250V AC
Long Description
Nickel Screw Connection SPST N.O. Pushbutton Switch
Special Features
SPST NO - Off-Momentary On - Screw Type Connectors
Additional Information
Warranty
1 YEAR
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
SPST NO
Manufacturer Information
Brand
NSi
Manufacturers Part Number
76070PS
Model
Push Button
GTIN
00662381760708
UPC
662381760708
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.066
Carton
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Screw Mount
You must have an account to view stock levels

* All prices subject to change.

false