600L2 - 600L2

Nsi

  • $26.17 (Each)
  • $26.17 (Each)

  • $2,616.61 (Per 100)

In-Stock: 27 available locally (Colorado Springs, CO) (change location)
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
600L2
Manufacturer
Nsi
Manufacturer's Part Number
600L2
Description
600L2
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 4.65 In Overall Length, Screw Terminal, 600 V, 0.46 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001320 / 6623810013202 / 00662381001320
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.17 (Each)
Carton
$26.17 (Each)
Stock Availability
Colorado Springs
27 (Check another store)
Denver
0
All Stores
238
Resources
Images
 
 
600L2 - Small Image
 
600L2 - Large Image
 
600L2 - Large Image
Tech Bulletins
 
 
600L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
4.65 in
Descriptions
Product Type
Panelboard Lug
Long Description
Panelboard Lug, #4 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 4.65 in Overall Length, Screw Terminal, 600 V, 0.46 lb/EA
Short Description
Panelboard Lug, Non-Insulated, 4.65 in L, 600 V
Special Features
Electro-Tin Plated for Low Contact Resistance
Description
600L2
Features
1 Port Panelboard Lug 600 MCM - 2 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
extra long description
NSI 600L2 Nema Panel Lug 600-2
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
#2 AWG
For Stud Size
9/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
package quantity
4 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
600L2
GTIN
00662381001320
UPC
662381001320
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 600L2.
Jump To:

Cross Referenced

These items are similar to 600L2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1M2600 Anderson n/a
SG500 Anderson n/a
KA36U-2N Burndy 781810370407
KA-36U-2N Burndy 00781810370407
KA36U Burndy 78181037025
KA-36U Burndy 00781810370254
L1D2-600 Galvan Industries 632591713399
L1M2-600 Galvan Industries 00632591713429
22C178 WW GRAINGER n/a
A-600N-2 Greaves 784491710562
A-600N Greaves 00784491710555
LA-600 Ideal Industries n/a
87-019 Ideal Industries 78325087019
TA-600-2N ILSCO 783669892253
TA-600-2NS ILSCO 783669892178
TA6002NS ILSCO 00783669892178
TA-600 ILSCO 00783669892161
90941 Morris 601986909419
90734 Morris 00601986907347
600LL2 NSi Industries 662381001696
600L2 NSi Industries 00662381001320
LAMB600-12-3Y Panduit 74983596225
LAMB600-12-3 Panduit 74983408900
LAMA600-38-6Y Panduit 07498359617
LLA2-500-S1 Penn-Union 785037452205
LA-600-2 Penn-Union 00785037446327
LA600-2 Penn-Union 785037446327
A 600-2N Thomas & Betts n/a
ADR60-12D Thomas & Betts 783786610327
A6002N Thomas & Betts 00783786707232
ADR60 Thomas & Betts 78378661031
ADR-60 Thomas & Betts 00783786610310

* All prices subject to change.

Begin Live Chat