500SR - 500 Al/Cu Mechanical Butt Splice

Nsi

  • $55.30 (Each)
  • $55.30 (Each)

  • $165.90 (Per 3)

  • $5,529.96 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)
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
500SR
Manufacturer
Nsi
Manufacturer's Part Number
500SR
Description
500 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002358 / 6623810023584 / 00662381002358
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.30 (Each)
Carton
$55.30 (Each)
Standard Packaging
$165.90 (Per 3)
Stock Availability
Harlingen
0 (Find nearest stock)
McAllen
0
All Stores
13
Resources
Images
 
 
500SR - Small Image
 
500SR - Large Image
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
500 AL/CU MECHANICAL BUTT SPLICE
Extra Long Description
NSI 500SR Splicer Reducer 500 Mcm-4
Features
Aluminum Splicer Reducer 500 MCM - 3/0 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description
Aluminum Splicer Reducer 500 MCM - 3/0 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Product Type
Splicer Reducer 500 MCM-4 Awg
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
500SR
GTIN
00662381002358
UPC
662381002358
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.75
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 500SR.
Jump To:

Similar Items

Similar items are close alternatives to 500SR, though they may not be 100% alike.

Cross Referenced

These items are similar to 500SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMIL SPEC500 Burndy n/a
500SR NSi Industries 00662381002358
SR500 PU n/a
AMS-500 Burndy 00781810241059
SPA-500 ILSCO 00783669857085
SR-500 Penn-Union 00785037631204
BA5002 Thomas & Betts n/a
ABS-500 Greaves 00784491125076
ASR6004 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat