3600L4 - Nema Panel Lug(3)1000-500

Nsi Industries

  • $60.76 (Each)
  • $60.76 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3600L4
Manufacturer
Nsi Industries
Manufacturer's Part Number
3-600L4
Description
Nema Panel Lug(3)1000-500
Cable Tie Impact Resistant Uv BLK 5" 40
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381027016 / 6623810270162 / 00662381027016
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$60.76 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
3600L4 - Small Image
 
3600L4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NEMA PANEL LUG(3)1000-500
Extra Long Description
NSI 3-600L4 Dual Rated Transformer
Features
Cable Tie Impact Resistant UV Blk 5" 40
Long Description
Cable Tie Impact Resistant UV Blk 5" 40
Product Type
Dual Rated Transformer Lugs 600 MCM - 2 Awg
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
3-600L4
GTIN
00662381027016
UPC
662381027016
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Colorado Springs
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat