2250T - 250 Al/Cu 2 Conductor Mechanical Lug

Nsi

  • $11.64 (Each)
  • $11.64 (Each)

  • $116.42 (Per 10)

  • $1,164.18 (Per 100)

In-Stock: 12 available locally (Mesa, AZ) ( change location)
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
2250T
Manufacturer
Nsi
Manufacturer's Part Number
2-250T
Description
250 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
662381001221 / 6623810012212 / 00662381001221
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Carton
$11.64 (Each)
Standard Packaging
$116.42 (Per 10)
Stock Availability
Mesa
12 (Check another store)
Phoenix
84
All Stores
1,331
Resources
Images
 
 
2250T - Small Image
 
2250T - Large Image
 
2250T - Large Image
Tech Bulletins
 
 
2250T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
2.56 in
Descriptions
Long Description
Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V, 0.2 lb/EA
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Short Description
Mechanical Connector, Non-Insulated, 2.56 in L, 600 V
Product Type
Mechanical Connector
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
250 AL/CU 2 CONDUCTOR MECHANICAL LUG
extra long description
NSI 2-250T Dual Rated Lug Aluminum/
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
For Stud Size
25/64 in
Insulated/Non-Insulated
Non-Insulated
package quantity
10 CT
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
2-250T
GTIN
00662381001221
UPC
662381001221
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Double Lug
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Termination
environmental conditions
90 C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,331

Location search:
These alternate items can be purchased instead of 2250T.
Jump To:

Similar Items

Similar items are close alternatives to 2250T, though they may not be 100% alike.

Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor ...
  • MFR Part #: ADR25-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($173.58) ·
ADR2521 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$14.46

Each

QTY:
Each
Add
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 Awg (STR)-250 Kcmil, 3/8" St...
  • MFR Part #: K2A29U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($188.52) ·
K2A29U - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$31.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2250T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A29U Burndy 00781810600108
K2A-29U Burndy 781810600108
AD250 DOSSERT n/a
AML2502 ERICO 00782856316831
DLA-250 Galvan Industries 00632591712491
AA250 Greaves 00784491502204
AA-250 Greaves 784491502204
DU250 Hubbell Power Systems 96359301370
87044 Ideal Industries 00783250870448
AU250 ILSCO 00783669003307
AU-250 ILSCO 783669003307
90816 Morris 00601986908160
2250T NSi Industries 00662381001221
2-250T NSi Industries 662381001221
LAM2A250386 Panduit 07498391091
L2A-250 Penn-Union 785037444040
AD250 Thomas & Betts 00783786691999
ADR2521 Thomas & Betts 00783786610129
UA25 Thomas & Betts n/a
AD-250D Thomas & Betts n/a
ADR25-21 Thomas & Betts 783786610129
AD-250 Thomas & Betts 783786691999

* All prices subject to change.

Begin Live Chat